Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors 8P Ra Modular Jack Thru-Hole Full Shld

  • Mfr # 956223981

  • Zoro # G605930341


product price: $2.25
/ea
Sold in multiples of 66 for $148.50

Key Features

Series
95622
Shielded
Yes
Material - Plating Termination
Tin
Material - Metal
Copper Alloy
PCB Thickness - Recommended
1.57mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956223981
Zoro #
G605930341
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
13.00mm

Details

Series
95622
Shielded
Yes
Material - Plating Termination
Tin
Material - Metal
Copper Alloy
Material - Plating Mating
Gold over Palladium Nickel
Voltage - Maximum
125V DC
Orientation
Right Angle (Side Entry)
Material - Resin
High Temperature Thermoplastic
Port Configuration
1x1
Positions / Loaded Contacts
8/8
PCB Locator
Yes
Termination Interface Style
Through Hole
Inverted / Top Latch
No
Plating min - Mating
0.051µm, 0.600µm
Durability (mating cycles max)
2500
Performance Category
3
Magnetic
No
Component Type
PCB Jack
Current - Maximum per Contact
1.5A
UL
E107635
Grounding to PCB
Yes
Keying to Mating Part
None
Color - Resin
Black
Temperature Range - Operating
-40° to +85°C
PCB Retention
Yes
Grounding to Panel
None
Waterproof / Dustproof
No
Product Name
Modular Jack 8/8,RJ45
Pitch - Mating Interface
1.02mm
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.