Zoro Homepage

Modular Connectors / Ethernet Connectors 8Pos R/A Smt 4 Ports Low Profile

  • Mfr # 442480030

  • Zoro # G005930187


product price: $14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Series
44248
Max-Cycle
1
Material - Metal
Phosphor Bronze
Color - Resin
Black, Clear
Pitch - Mating Interface
1.02mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442480030
Zoro #
G005930187
UPC #
-
Country of Origin
China

Dimensions

Jack Height
13.45mm
PCB Thickness - Recommended
1.57mm

Details

Series
44248
Max-Cycle
1
Material - Metal
Phosphor Bronze
Color - Resin
Black, Clear
Pitch - Mating Interface
1.02mm
Orientation
Right Angle (Side Entry)
Plating min - Mating
1.270µm
Current - Maximum per Contact
1.5A
Waterproof / Dustproof
No
Max-Temp
260
Voltage - Maximum
150V AC (RMS)
PCB Retention
Yes
Component Type
PCB Jack
Material - Resin
Polycarbonate, Polyester
Durability (mating cycles max)
500
Flammability
94V-0
Material - Plating Mating
Gold
Lightpipes/LEDs
Lightpipes
Magnetic
No
Termination Interface Style
Through Hole
Max-Duration
5
Shielded
Yes
Performance Category
3
CSA
LR19980
PCB Locator
Yes
Positions / Loaded Contacts
8/8
Material - Plating Termination
Tin
Grounding to PCB
Yes
Inverted / Top Latch
Yes
Temperature Range - Operating
-40° to +85°C
Product Name
Modular Jack 8/8,RJ45
UL
E107635
Port Configuration
1x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.