Zoro Homepage

Modular Connectors / Ethernet Connectors Blind Plug 6/6 85999 D Plug 6/6 859993256

  • Mfr # 859993256

  • Zoro # G105930339


product price: $1.15
/ea
Sold in multiples of 80 for $92.00

Key Features

Series
44915
Temperature Range - Operating
-40° to +85°C
Component Type
Dust Cover
Product Name
RJ11
Circuits (Loaded)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859993256
Zoro #
G105930339
UPC #
-
Country of Origin
Italy

Details

Series
44915
Temperature Range - Operating
-40° to +85°C
Component Type
Dust Cover
Product Name
RJ11
Circuits (Loaded)
6
Color - Resin
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.