Zoro Homepage

Modular Connectors / Ethernet Connectors Ganged Inv Modjack N K No Shld 2 Port 8/8

  • Mfr # 442480057

  • Zoro # G005930200


product price: $5.15
/ea
Sold in multiples of 20 for $103.00

Key Features

Series
44248
Shielded
No
Magnetic
No
Performance Category
3
Grounding to PCB
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442480057
Zoro #
G005930200
UPC #
-
Country of Origin
China

Dimensions

Jack Height
13.21mm
PCB Thickness - Recommended
1.57mm

Details

Series
44248
Shielded
No
Magnetic
No
Performance Category
3
Grounding to PCB
No
Durability (mating cycles max)
500
Termination Interface Style
Through Hole
Inverted / Top Latch
Yes
CSA
LR19980
Max-Duration
5
Material - Plating Mating
Gold
Pitch - Mating Interface
1.02mm
Color - Resin
Black
Component Type
PCB Jack
Material - Metal
Phosphor Bronze
Max-Cycle
1
Material - Resin
Polyester
Current - Maximum per Contact
1.5A
Port Configuration
1x2
Voltage - Maximum
150V AC (RMS)
Temperature Range - Operating
-40° to +85°C
Material - Plating Termination
Tin
Max-Temp
260
Product Name
Modular Jack 8/8,RJ45
Plating min - Mating
1.270µm
Positions / Loaded Contacts
8/8
Panel Mount
With Flange
UL
E107635
Waterproof / Dustproof
No
PCB Locator
Yes
Flammability
94V-0
PCB Retention
Yes
Orientation
Right Angle (Side Entry)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.