Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Hipro Te 4/4 Jack Hipro Te 4/4 Jack

  • Mfr # 955222447

  • Zoro # G405930169


product price: $1.59
/ea
Sold in multiples of 65 for $103.35

Key Features

Series
95522
Material - Metal
Copper Alloy
Component Type
PCB Jack
PCB Thickness - Recommended
1.57mm
Temperature Range - Operating
-40° to +85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955222447
Zoro #
G405930169
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
16.25mm

Details

Series
95522
Material - Metal
Copper Alloy
Component Type
PCB Jack
Temperature Range - Operating
-40° to +85°C
Current - Maximum per Contact
1.5A
Magnetic
No
PCB Locator
Yes
Material - Resin
High Temperature Thermoplastic
Performance Category
3
Waterproof / Dustproof
No
Max-Cycle
1
Shielded
No
Termination Interface Style
Through Hole
Port Configuration
1x1
Inverted / Top Latch
No
Pitch - Mating Interface
1.02mm
Max-Duration
5
Flammability
94V-0
Product Name
Modular Jack 4/4
Plating min - Mating
0.051µm, 1.016µm
Durability (mating cycles max)
2500
Color - Resin
Black
Voltage - Maximum
125V DC
Material - Plating Mating
Gold over Palladium Nickel
PCB Retention
Yes
Max-Temp
260
Material - Plating Termination
Tin
UL
E107635
Orientation
Vertical (Top Entry)
Positions / Loaded Contacts
4/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.