Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Hipro Te 6/4 Jack Hipro Te 6/4 Jack

  • Mfr # 955222647

  • Zoro # G305930092


product price: $1.45
/ea
Sold in multiples of 100 for $145.00

Key Features

Series
95522
PCB Locator
Yes
Magnetic
No
Inverted / Top Latch
No
Material - Plating Mating
Gold over Palladium Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955222647
Zoro #
G305930092
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
16.25mm

Details

Series
95522
PCB Locator
Yes
Magnetic
No
Inverted / Top Latch
No
Material - Plating Mating
Gold over Palladium Nickel
Positions / Loaded Contacts
6/4
Shielded
No
Temperature Range - Operating
-40° to +85°C
Waterproof / Dustproof
No
Current - Maximum per Contact
1.5A
Performance Category
3
Durability (mating cycles max)
2500
Voltage - Maximum
125V DC
Flammability
94V-0
Product Name
Modular Jack 6/4
UL
E107635
Plating min - Mating
0.051µm, 1.016µm
Max-Cycle
1
Material - Metal
Copper Alloy
Max-Temp
260
PCB Retention
Yes
Port Configuration
1x1
Component Type
PCB Jack
Termination Interface Style
Through Hole
Pitch - Mating Interface
1.02mm
Color - Resin
Black
Material - Plating Termination
Tin
Orientation
Vertical (Top Entry)
Max-Duration
5
Material - Resin
High Temperature Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.