Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Jk Vert .062 6/4 Flangeless Low Pro 428786362

Modular Connectors / Ethernet Connectors Jk Vert .062 6/4 Flangeless Low Pro (Discontinued)

  • Mfr # 428786362
  • Zoro # G605930105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428786362
Zoro #
G605930105
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
12.70mm

Details

Series
42878
Orientation
Vertical (Top Entry)
Material - Plating Termination
Tin
Component Type
PCB Jack
Color - Resin
Black
Pitch - Mating Interface
1.02mm
Max-Cycle
1
Material - Plating Mating
Gold
Flammability
94V-0
PCB Locator
Yes
Max-Duration
5
Waterproof / Dustproof
No
Current - Maximum per Contact
1.5A
Product Name
Modular Jack 6/4
Magnetic
No
Plating min - Mating
1.270µm
Temperature Range - Operating
-40° to +85°C
Performance Category
3
PCB Retention
Yes
Termination Interface Style
Through Hole
Max-Temp
235
Shielded
No
Voltage - Maximum
150V AC (RMS)
Material - Resin
Polyester
CSA
LR19980
Positions / Loaded Contacts
6/4
Port Configuration
1x1
UL
E107635
Durability (mating cycles max)
500
Material - Metal
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.