Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Lopro Ra Modjack 50 Sau 8Ckt 432498919

Modular Connectors / Ethernet Connectors Lopro Ra Modjack 50 Sau 8Ckt (Discontinued)

  • Mfr # 432498919
  • Zoro # G905930225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432498919
Zoro #
G905930225
UPC #
-
Country of Origin
China

Dimensions

Jack Height
13.00mm
PCB Thickness - Recommended
1.57mm

Details

Series
43249
Temperature Range - Operating
-40° to +85°C
Current - Maximum per Contact
1.5A
Positions / Loaded Contacts
8/8
Voltage - Maximum
150V AC (RMS)
Magnetic
No
CSA
LR19980
Flammability
94V-0
Product Name
Modular Jack 8/8,RJ45
Material - Plating Mating
Gold
Port Configuration
1x1
Color - Resin
Black
Max-Cycle
1
Performance Category
3
UL
E107635
Component Type
PCB Jack
Orientation
Right Angle (Side Entry)
Panel Mount
Without Flange
Grounding to PCB
Yes
Pitch - Mating Interface
1.02mm
Inverted / Top Latch
No
Max-Duration
5
PCB Retention
Yes
PCB Locator
Yes
Waterproof / Dustproof
No
Material - Resin
High Temperature Thermoplastic
Material - Metal
Phosphor Bronze
Grounding to Panel
Yes
Durability (mating cycles max)
500
Termination Interface Style
Through Hole
Plating min - Mating
1.270µm
Shielded
Yes
Max-Temp
260
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.