Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Lopro Ra Modjack 50Sau 8/8 432498927

Modular Connectors / Ethernet Connectors Lopro Ra Modjack 50Sau 8/8 (Discontinued)

  • Mfr # 432498927
  • Zoro # G905930256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432498927
Zoro #
G905930256
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
13.00mm

Details

Series
43249
Shielded
Yes
Component Type
PCB Jack
Product Name
Modular Jack 8/8,RJ45
Current - Maximum per Contact
1.5A
Flammability
94V-0
PCB Locator
Yes
Waterproof / Dustproof
No
Material - Plating Mating
Gold
UL
E107635
Plating min - Mating
1.270µm
Grounding to PCB
Yes
Performance Category
3
Port Configuration
1x1
Material - Resin
High Temperature Thermoplastic
Positions / Loaded Contacts
8/8
Pitch - Mating Interface
1.02mm
Orientation
Right Angle (Side Entry)
Voltage - Maximum
150V AC (RMS)
Grounding to Panel
Yes
CSA
LR19980
Material - Metal
Brass, Phosphor Bronze
Material - Plating Termination
Tin
Magnetic
No
Durability (mating cycles max)
500
Inverted / Top Latch
No
Termination Interface Style
Through Hole
PCB Retention
Yes
Color - Resin
Black
Temperature Range - Operating
-40° to +85°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.