Zoro Homepage
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Mod Jack Ra Th 4 Loaded Contacts 6P 950092647

Modular Connectors / Ethernet Connectors Mod Jack Ra Th 4 Loaded Contacts 6P (Discontinued)

  • Mfr # 950092647
  • Zoro # G205930185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950092647
Zoro #
G205930185
UPC #
-
Country of Origin
Romania

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
16.00mm

Details

Series
95009
Material - Plating Termination
Tin
Performance Category
3
Pitch - Mating Interface
1.02mm
Durability (mating cycles max)
2500
Current - Maximum per Contact
1.5A
Voltage - Maximum
125V DC
Material - Plating Mating
Gold over Palladium Nickel
Port Configuration
1x1
Component Type
PCB Jack
PCB Locator
Yes
Termination Interface Style
Through Hole
UL
E107635
Product Name
Modular Jack 6/4
Shielded
No
Inverted / Top Latch
No
Plating min - Mating
1.270µm
Temperature Range - Operating
-40° to +80°C
Material - Metal
Copper Alloy
Waterproof / Dustproof
No
PCB Retention
Yes
Panel Mount
Without Flange
Flammability
94V-0
Orientation
Right Angle (Side Entry)
Material - Resin
High Temperature Thermoplastic
Magnetic
No
Color - Resin
Black
Positions / Loaded Contacts
6/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.