Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Modjack Ra Compact Cat 5 Pth Shielded 445600024

Modular Connectors / Ethernet Connectors Modjack Ra Compact Cat 5 Pth Shielded (Discontinued)

  • Mfr # 445600024
  • Zoro # G205930321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445600024
Zoro #
G205930321
UPC #
-
Country of Origin
China

Dimensions

Jack Height
11.23mm
PCB Thickness - Recommended
1.60mm

Details

Series
44560
Shielded
Yes
Orientation
Right Angle (Side Entry)
Performance Category
5, 5e
Product Name
Modular Jack 8/8,RJ45
Magnetic
No
Material - Metal
Brass, Phosphor Bronze
Voltage - Maximum
150V
UL
E107635
Temperature Range - Operating
-40° to +85°C
Material - Plating Termination
Tin
Max-Cycle
1
Termination Interface Style
Through Hole
Flammability
94V-0
Material - Plating Mating
Gold
Max-Duration
5
Material - Resin
High Temperature Thermoplastic
Port Configuration
1x4
Durability (mating cycles max)
500
Current - Maximum per Contact
1.5A
Color - Resin
Black
Plating min - Mating
1.270µm
PCB Retention
Yes
Component Type
PCB Jack
Inverted / Top Latch
No
Pitch - Mating Interface
1.02mm
CSA
LR19980
Max-Temp
260
Positions / Loaded Contacts
8/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.