Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Modjack Ra Compact Cat 5 Pth Shielded 446610011

Modular Connectors / Ethernet Connectors Modjack Ra Compact Cat 5 Pth Shielded (Discontinued)

  • Mfr # 446610011
  • Zoro # G205929899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446610011
Zoro #
G205929899
UPC #
-
Country of Origin
China

Dimensions

Jack Height
11.23mm
PCB Thickness - Recommended
1.60mm

Details

Series
44661
Shielded
Yes
Material - Metal
Brass, Phosphor Bronze
Material - Plating Termination
Tin
Flammability
94V-0
UL
E107635
Component Type
PCB Jack
Max-Cycle
1
Max-Duration
5
Material - Resin
High Temperature Thermoplastic
Termination Interface Style
Through Hole
Pitch - Mating Interface
1.02mm
Durability (mating cycles max)
750
Product Name
Modular Jack 8/8,RJ45
Performance Category
5, 5e
Voltage - Maximum
150V
Max-Temp
260
Port Configuration
1x1
Color - Resin
Black
Magnetic
No
Temperature Range - Operating
-40° to +85°C
Inverted / Top Latch
No
Orientation
Right Angle (Side Entry)
Material - Plating Mating
Gold
Grounding to Panel
Yes
Current - Maximum per Contact
1.5A
Positions / Loaded Contacts
8/8
CSA
LR19980
PCB Retention
Yes
Plating min - Mating
1.270µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.