Zoro Homepage
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Modjack Ra Compact Cat 5 Pth Unshielded 446610002

Modular Connectors / Ethernet Connectors Modjack Ra Compact Cat 5 Pth Unshielded (Discontinued)

  • Mfr # 446610002
  • Zoro # G105929906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446610002
Zoro #
G105929906
UPC #
-
Country of Origin
China

Dimensions

Jack Height
10.77mm
PCB Thickness - Recommended
1.60mm

Details

Series
44661
Shielded
No
Product Name
Modular Jack 8/8,RJ45
Magnetic
No
Color - Resin
Black
UL
E107635
Inverted / Top Latch
No
Performance Category
5, 5e
Voltage - Maximum
150V
CSA
LR19880
Flammability
94V-0
Current - Maximum per Contact
1.5A
Material - Metal
Phosphor Bronze
Max-Temp
260
Material - Plating Termination
Tin
Orientation
Right Angle (Side Entry)
Max-Duration
5
Positions / Loaded Contacts
8/8
Port Configuration
1x1
Temperature Range - Operating
-40° to +85°C
Termination Interface Style
Through Hole
Component Type
PCB Jack
Material - Resin
High Temperature Thermoplastic
Max-Cycle
1
Durability (mating cycles max)
750
Grounding to Panel
Unshielded
Pitch - Mating Interface
1.02mm
Plating min - Mating
1.270µm
Material - Plating Mating
Gold
PCB Retention
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.