Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Modjack Ra Flgls Cat5 Pth 2Prt Unshld 441500001

Modular Connectors / Ethernet Connectors Modjack Ra Flgls Cat5 Pth 2Prt Unshld (Discontinued)

  • Mfr # 441500001
  • Zoro # G505929940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441500001
Zoro #
G505929940
UPC #
-
Country of Origin
United States

Dimensions

Jack Height
12.83mm
PCB Thickness - Recommended
1.57mm

Details

Series
44150
Shielded
No
Termination Interface Style
Through Hole
Material - Resin
Nylon
Port Configuration
1x2
Color - Resin
Black
CSA
LR19980
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Performance Category
5, 5e
UL
E107635
Component Type
PCB Jack
Pitch - Mating Interface
1.02mm
Flammability
94V-0
Max-Duration
5
Magnetic
No
PCB Retention
Yes
Voltage - Maximum
150V AC (RMS)
Product Name
Modular Jack 8/8,RJ45
Orientation
Right Angle (Side Entry)
Plating min - Mating
1.270µm
Temperature Range - Operating
-40° to +85°C
Max-Temp
260
Inverted / Top Latch
No
Current - Maximum per Contact
1.5A
Positions / Loaded Contacts
8/8
Durability (mating cycles max)
500
Max-Cycle
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.