Zoro Homepage

Modular Connectors / Ethernet Connectors Modjack Ra Lopro Flgls Shld 50Au 8/8

  • Mfr # 432028819

  • Zoro # G305929904


product price: $3.95
/ea
Sold in multiples of 35 for $138.25

Key Features

Series
43202
Performance Category
3
Material - Metal
Brass, Phosphor Bronze
CSA
LR19980
UL
E107635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432028819
Zoro #
G305929904
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
11.81mm

Details

Series
43202
Performance Category
3
Material - Metal
Brass, Phosphor Bronze
CSA
LR19980
UL
E107635
Plating min - Mating
1.270µm
Material - Plating Termination
Tin
Port Configuration
1x1
Temperature Range - Operating
-40° to +85°C
Pitch - Mating Interface
1.02mm
Material - Resin
High Temperature Thermoplastic
Panel Mount
Without Flange
Color - Resin
Black
PCB Retention
Yes
Flammability
94V-0
Inverted / Top Latch
No
Component Type
PCB Jack
Shielded
Yes
Termination Interface Style
Through Hole
Material - Plating Mating
Gold
Grounding to Panel
Yes
Current - Maximum per Contact
1.5A
Durability (mating cycles max)
500
Product Name
Modular Jack 8/8,RJ45
Grounding to PCB
Yes
Orientation
Right Angle (Side Entry)
Magnetic
No
Positions / Loaded Contacts
8/8
Voltage - Maximum
150V AC (RMS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.