Zoro Homepage

Modular Connectors / Ethernet Connectors Modjackv 062 Flgls 50Au W/O Clip 4/4

  • Mfr # 424104170

  • Zoro # G105929975


product price: $1.19
/ea
Sold in multiples of 65 for $77.35

Key Features

Series
42410
Voltage - Maximum
150V AC (RMS)
Grounding to PCB
No
Max-Temp
235
Max-Duration
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424104170
Zoro #
G105929975
UPC #
-
Country of Origin
China

Dimensions

Jack Height
16.38mm
PCB Thickness - Recommended
1.57mm

Details

Series
42410
Voltage - Maximum
150V AC (RMS)
Grounding to PCB
No
Max-Temp
235
Max-Duration
5
Max-Cycle
1
Panel Mount
With Flange
CSA
LR19980
Positions / Loaded Contacts
4/4
Color - Resin
Black
Product Name
Modular Jack 4/4
Current - Maximum per Contact
1.5A
Material - Plating Mating
Gold
Plating min - Mating
1.270µm
Material - Plating Termination
Tin
Performance Category
3
PCB Locator
Yes
Shielded
No
Termination Interface Style
Through Hole
UL
E107635
PCB Retention
Yes
Port Configuration
1x1
Magnetic
No
Flammability
94V-0
Pitch - Mating Interface
1.02mm
Orientation
Vertical (Top Entry)
Keying to Mating Part
None
Temperature Range - Operating
-40° to +85°C
Durability (mating cycles max)
500
Material - Resin
Polyester
Waterproof / Dustproof
No
Material - Metal
Phosphor Bronze
Grounding to Panel
None
Component Type
PCB Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.