Zoro Homepage

Modular Connectors / Ethernet Connectors Mxmag Dual Port 8 Core Gig W/ Led

  • Mfr # 938263006

  • Zoro # G305930146


product price: $17.55
/ea
Sold in multiples of 4 for $70.20

Key Features

Series
93826
Depth
21.40mm
Temperature Range - Operating
0° to +70°C
Jack Height
14.10mm
Component Type
PCB Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938263006
Zoro #
G305930146
UPC #
-
Country of Origin
China

Dimensions

Depth
21.40mm
Jack Height
14.10mm
PCB Thickness - Recommended
1.57mm

Details

Series
93826
Temperature Range - Operating
0° to +70°C
Component Type
PCB Jack
PCB Retention
None
Material - Plating Termination
Tin
Plating min - Mating
0.051µm (Au), 1.016µm (PdNi)
Material - Plating Mating
Gold over Palladium Nickel
Grounding to PCB
Yes
Grounding to Panel
Yes
Keying to Mating Part
None
Shielded
Yes
Current - Maximum per Contact
0.5A
Lightpipes/LEDs
LEDs
Magnetic
Yes
Termination Interface Style
Through Hole
Inverted / Top Latch
Yes
PCB Locator
Yes
Power over Ethernet (PoE)
Non-PoE
Panel Mount
Spring Tabs
Color - Resin
Black
Material - Resin
Liquid Crystal Polymer
Material - Metal
Phosphor Bronze
Performance Category
1000Mb
Product Name
Magnetic Jack,MXMag,RJ45
Orientation
Right Angle (Side Entry)
Voltage - Maximum
125V
Positions / Loaded Contacts
8/8
Durability (mating cycles max)
2500
Port Configuration
1x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.