Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Mxmag Gig 8Core Rj45 Gig W/O Leds

  • Mfr # 936268520

  • Zoro # G005930323


product price: $6.85
/ea
Sold in multiples of 20 for $137.00

Key Features

Series
93626
Depth
21.40mm
Positions / Loaded Contacts
8/8
Orientation
Right Angle (Side Entry)
Plating min - Mating
0.051µm (Au), 1.016µm (PdNi)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936268520
Zoro #
G005930323
UPC #
-
Country of Origin
China

Dimensions

Depth
21.40mm
Jack Height
14.10mm
PCB Thickness - Recommended
1.57mm

Details

Series
93626
Positions / Loaded Contacts
8/8
Orientation
Right Angle (Side Entry)
Plating min - Mating
0.051µm (Au), 1.016µm (PdNi)
Performance Category
1000Mb
Material - Plating Termination
Tin
Port Configuration
1x1
Termination Interface Style
Through Hole
Power over Ethernet (PoE)
Non-PoE
Panel Mount
Spring Tabs
Durability (mating cycles max)
2500
Color - Resin
Black
Grounding to Panel
Yes
Keying to Mating Part
None
Material - Metal
Phosphor Bronze
Material - Plating Mating
Gold over Palladium Nickel
Grounding to PCB
Yes
Shielded
Yes
Product Name
Magnetic Jack,MXMag,RJ45
PCB Retention
None
Component Type
PCB Jack
Material - Resin
Liquid Crystal Polymer
Current - Maximum per Contact
0.5A
Temperature Range - Operating
-40° to +85°C
Voltage - Maximum
125V
PCB Locator
Yes
Inverted / Top Latch
No
Magnetic
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.