
Modular Connectors / Ethernet Connectors Mxmag Gig 8Core Rj45 Inv Led Grn/Grn
Mfr # 936273601
Zoro # G205930345
product price: $8.15
/eaSold in multiples of 15 for $122.25
Key Features
Series
93627
Depth
21.40mm
Material - Plating Termination
Tin
Performance Category
1000Mb
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936273601
Zoro #
G205930345
UPC #
-
Country of Origin
China
Dimensions
Depth
21.40mm
PCB Thickness - Recommended
1.57mm
Jack Height
14.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.