Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Ra 6/4 Inverted Offset Panel Tabs

  • Mfr # 438600006

  • Zoro # G005930088


product price: $2.15
/ea
Sold in multiples of 45 for $96.75

Key Features

Series
43860
Grounding to Panel
Yes
Magnetic
No
Material - Plating Termination
Tin
Flammability
94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438600006
Zoro #
G005930088
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
Jack Height
13.53mm

Details

Series
43860
Grounding to Panel
Yes
Magnetic
No
Material - Plating Termination
Tin
Flammability
94V-0
Current - Maximum per Contact
1.5A
Port Configuration
1x1
Voltage - Maximum
150V AC (RMS)
Component Type
PCB Jack
Durability (mating cycles max)
500
PCB Retention
Yes
Waterproof / Dustproof
No
PCB Locator
Yes
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
1.270µm
Positions / Loaded Contacts
6/4
Inverted / Top Latch
Yes
Material - Metal
Brass, Phosphor Bronze
Product Name
Modular Jack 6/4
Termination Interface Style
Through Hole
Pitch - Mating Interface
1.02mm
Panel Mount
With Flange
Temperature Range - Operating
-40° to +85°C
Performance Category
3
Shielded
Yes
CSA
LR19980
Orientation
Right Angle (Side Entry)
Material - Plating Mating
Gold
Grounding to PCB
Yes
Color - Resin
Black
UL
E107635

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.