Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Ra 6/4/8 Rj-11 Flangeless Ganged 432236140

Modular Connectors / Ethernet Connectors Ra 6/4/8 Rj-11 Flangeless Ganged (Discontinued)

  • Mfr # 432236140
  • Zoro # G605930129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432236140
Zoro #
G605930129
UPC #
-
Country of Origin
United States

Dimensions

Jack Height
12.83mm
PCB Thickness - Recommended
1.57mm

Details

Series
43223
Shielded
No
UL
E107635
Flammability
94V-0
Pitch - Mating Interface
1.02mm
PCB Retention
Yes
Product Name
Modular Jack 6/4
Termination Interface Style
Through Hole
Current - Maximum per Contact
1.5A
Orientation
Right Angle (Side Entry)
Temperature Range - Operating
-40° to +85°C
Inverted / Top Latch
No
Waterproof / Dustproof
No
Component Type
PCB Jack
Plating min - Mating
1.270µm
Color - Resin
Black
Performance Category
3
Durability (mating cycles max)
500
CSA
LR19980
Port Configuration
1x8
Magnetic
No
Material - Resin
High Temperature Thermoplastic
Material - Metal
Phosphor Bronze
Positions / Loaded Contacts
6/4
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Voltage - Maximum
150V AC (RMS)
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.