Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors R/A 6/6 Inverted Offset Ground Tabs 438600005

Modular Connectors / Ethernet Connectors R/A 6/6 Inverted Offset Ground Tabs (Discontinued)

  • Mfr # 438600005
  • Zoro # G505930014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438600005
Zoro #
G505930014
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.60mm
Jack Height
13.53mm

Details

Series
43860
Panel Mount
With Flange
Shielded
Yes
Port Configuration
1x1
Waterproof / Dustproof
No
Grounding to Panel
Yes
Flammability
94V-0
Performance Category
3
PCB Locator
Yes
Component Type
PCB Jack
Material - Metal
Brass, Phosphor Bronze
Positions / Loaded Contacts
6/6
Material - Plating Mating
Gold
Magnetic
No
Max-Duration
5
Material - Resin
High Temperature Thermoplastic
Color - Resin
Black
Current - Maximum per Contact
1.5A
Inverted / Top Latch
Yes
Termination Interface Style
Through Hole
Plating min - Mating
1.270µm
Grounding to PCB
Yes
Max-Cycle
1
CSA
LR19980
Voltage - Maximum
150V AC (RMS)
Orientation
Right Angle (Side Entry)
PCB Retention
Yes
UL
E107635
Product Name
Modular Jack 6/6
Max-Temp
260
Material - Plating Termination
Tin
Temperature Range - Operating
-40° to +85°C
Pitch - Mating Interface
1.02mm
Durability (mating cycles max)
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.