Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Ra 6/6 Rj12 Low Profile

  • Mfr # 955012661

  • Zoro # G105930070


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Series
95501
Termination Interface Style
Through Hole
UL
E107635
Durability (mating cycles max)
2500
Max-Cycle
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955012661
Zoro #
G105930070
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
11.50mm

Details

Series
95501
Termination Interface Style
Through Hole
UL
E107635
Durability (mating cycles max)
2500
Max-Cycle
1
Pitch - Mating Interface
1.02mm
Flammability
94V-0
Orientation
Right Angle (Side Entry)
Performance Category
3
Positions / Loaded Contacts
6/6
Max-Temp
260
Inverted / Top Latch
No
Port Configuration
1x1
Magnetic
No
Current - Maximum per Contact
1.5A
Waterproof / Dustproof
No
Product Name
Modular Jack 6/6
Material - Metal
Copper Alloy
Material - Plating Mating
Gold over Palladium Nickel
Temperature Range - Operating
-40° to +85°C
Component Type
PCB Jack
PCB Locator
Yes
Color - Resin
Black
Material - Resin
High Temperature Thermoplastic
PCB Retention
Yes
Voltage - Maximum
125V DC
Material - Plating Termination
Tin
Shielded
No
Plating min - Mating
0.051µm, 0.600µm
Max-Duration
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.