Zoro Homepage

Modular Connectors / Ethernet Connectors Ra 6/6/2 Rj-11 Flangeless Ganged

  • Mfr # 432236101

  • Zoro # G305929911


product price: $3.89
/ea
Sold in multiples of 35 for $136.15

Key Features

Series
43223
Shielded
No
Waterproof / Dustproof
No
PCB Thickness - Recommended
1.57mm
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432236101
Zoro #
G305929911
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
12.83mm

Details

Series
43223
Shielded
No
Waterproof / Dustproof
No
CSA
LR19980
Component Type
PCB Jack
Positions / Loaded Contacts
6/6
Material - Metal
Phosphor Bronze
Color - Resin
Black
Temperature Range - Operating
-40° to +85°C
Magnetic
No
Material - Plating Mating
Gold
Max-Duration
5
Plating min - Mating
1.270µm
Product Name
Modular Jack 6/6
Termination Interface Style
Through Hole
Performance Category
3
Port Configuration
1x2
Material - Resin
High Temperature Thermoplastic
Current - Maximum per Contact
1.5A
Pitch - Mating Interface
1.02mm
Max-Cycle
1
PCB Retention
Yes
Flammability
94V-0
Material - Plating Termination
Tin
Orientation
Right Angle (Side Entry)
UL
E107635
Inverted / Top Latch
No
Max-Temp
260
Durability (mating cycles max)
500
Voltage - Maximum
150V AC (RMS)
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.