
Modular Connectors / Ethernet Connectors Ra 8/8 Inverted Rj45 All Panel Tabs
Mfr # 438600013
Zoro # G605930235
product price: $3.95
/eaSold in multiples of 30 for $118.50
Key Features
Series
43860
Durability (mating cycles max)
500
Grounding to Panel
Offset Panel Ground Tabs
Positions / Loaded Contacts
8/8
Material - Plating Mating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438600013
Zoro #
G605930235
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
1.57mm
Jack Height
13.53mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.