Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors R/A 8/8 Rj45 Magnetic W/Gg Led 480251090

Modular Connectors / Ethernet Connectors R/A 8/8 Rj45 Magnetic W/Gg Led (Discontinued)

  • Mfr # 480251090
  • Zoro # G505930052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480251090
Zoro #
G505930052
UPC #
-
Country of Origin
China

Dimensions

Jack Height
13.30mm
PCB Thickness - Recommended
1.60mm

Details

Series
48025
Power over Ethernet (PoE)
Non-PoE
Lightpipes/LEDs
LEDs
Performance Category
5, 5e
PCB Locator
Yes
Max-Temp
245
Color - Resin
Black
Waterproof / Dustproof
No
Max-Duration
5
Magnetic
Yes
Inverted / Top Latch
Yes
Grounding to Panel
Panel Ground Tab
Grounding to PCB
Yes
Durability (mating cycles max)
750
CSA
LR19980
Shielded
Yes
Port Configuration
1x1
Material - Plating Termination
Tin
Keying to Mating Part
Yes
UL
E107635
Material - Metal
Brass, Phosphor Bronze
Termination Interface Style
Through Hole
PCB Retention
Yes
Material - Resin
Nylon
Flammability
94V-0
Component Type
PCB Jack
Material - Plating Mating
Gold
Positions / Loaded Contacts
8/8
Orientation
Right Angle (Side Entry)
Voltage - Maximum
150V AC (RMS)
Product Name
Magnetic Jack,RJ45
Pitch - Mating Interface
1.02mm
Current - Maximum per Contact
1.5A
Temperature Range - Operating
-40° to +70°C
Max-Cycle
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.