Zoro Homepage

Modular Connectors / Ethernet Connectors Ra 8/8/2 Rj-45 Flangeless Ganged

  • Mfr # 432238122

  • Zoro # G605930020


product price: $2.29
/ea
Sold in multiples of 32 for $73.28

Key Features

Series
43223
Shielded
No
Performance Category
3
Jack Height
12.83mm
Material - Plating Termination
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432238122
Zoro #
G605930020
UPC #
-
Country of Origin
China

Dimensions

Jack Height
12.83mm
PCB Thickness - Recommended
1.57mm

Details

Series
43223
Shielded
No
Performance Category
3
Material - Plating Termination
Tin
Current - Maximum per Contact
1.5A
CSA
LR19980
Product Name
Modular Jack 8/8,RJ45
PCB Locator
Yes
Voltage - Maximum
150V AC (RMS)
Plating min - Mating
1.270µm
Orientation
Right Angle (Side Entry)
Material - Resin
High Temperature Thermoplastic
Port Configuration
1x2
Color - Resin
Black
Magnetic
No
Component Type
PCB Jack
Temperature Range - Operating
-40° to +85°C
Durability (mating cycles max)
500
Max-Cycle
1
Max-Duration
5
Material - Metal
Phosphor Bronze
PCB Retention
Yes
Positions / Loaded Contacts
8/8
Inverted / Top Latch
No
Termination Interface Style
Through Hole
Pitch - Mating Interface
1.02mm
Waterproof / Dustproof
No
UL
E107635
Material - Plating Mating
Gold
Flammability
94V-0
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.