Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Ra Flangeless 6/4 Low Profile 432026105

Modular Connectors / Ethernet Connectors Ra Flangeless 6/4 Low Profile (Discontinued)

  • Mfr # 432026105
  • Zoro # G505930328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432026105
Zoro #
G505930328
UPC #
-
Country of Origin
Mexico

Dimensions

Jack Height
11.58mm
PCB Thickness - Recommended
1.57mm

Details

Series
43202
Shielded
No
Termination Interface Style
Through Hole
Voltage - Maximum
150V AC (RMS)
Plating min - Mating
0.750µm
Material - Plating Termination
Tin
Max-Duration
5
Performance Category
3
PCB Retention
Yes
Positions / Loaded Contacts
6/4
Port Configuration
1x1
Product Name
Modular Jack 6/4
Panel Mount
Yes
Orientation
Right Angle (Side Entry)
Material - Metal
Phosphor Bronze
Material - Plating Mating
Gold
UL
E107635
Pitch - Mating Interface
1.02mm
Flammability
94V-0
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +85°C
Color - Resin
Black
CSA
LR19980
Magnetic
No
Max-Temp
260
Durability (mating cycles max)
500
Inverted / Top Latch
No
Max-Cycle
1
Current - Maximum per Contact
1.5A
Component Type
PCB Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.