Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors R/A Inv Modjk 6/6 W/ Lt Pipes Unshld 438600008

Modular Connectors / Ethernet Connectors R/A Inv Modjk 6/6 W/ Lt Pipes Unshld (Discontinued)

  • Mfr # 438600008
  • Zoro # G905930072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438600008
Zoro #
G905930072
UPC #
-
Country of Origin
China

Dimensions

Jack Height
13.21mm
PCB Thickness - Recommended
1.60mm

Details

Series
43860
Shielded
No
Lightpipes/LEDs
Lightpipes
PCB Locator
Yes
CSA
LR19980
Plating min - Mating
1.270µm
PCB Retention
Yes
Magnetic
No
Termination Interface Style
Through Hole
Durability (mating cycles max)
500
Current - Maximum per Contact
1.5A
Port Configuration
1x1
Component Type
PCB Jack
Panel Mount
With Flange
UL
E107635
Voltage - Maximum
150V AC (RMS)
Material - Metal
Phosphor Bronze
Positions / Loaded Contacts
6/6
Performance Category
3
Product Name
Modular Jack 6/6
Temperature Range - Operating
-40° to +85°C
Color - Resin
Black, Clear
Pitch - Mating Interface
1.02mm
Flammability
94V-0
Orientation
Right Angle (Side Entry)
Material - Plating Termination
Tin
Inverted / Top Latch
Yes
Material - Plating Mating
Gold
Grounding to PCB
No
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Waterproof / Dustproof
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.