Zoro Homepage

Modular Connectors / Ethernet Connectors R/A Inv Modjk 6/6 W/Lt Pipes Shld Wtab

  • Mfr # 438600011

  • Zoro # G905930294


product price: $2.65
/ea
Sold in multiples of 35 for $92.75

Key Features

Series
43860
Performance Category
3
Color - Resin
Black, Clear
Magnetic
No
Termination Interface Style
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438600011
Zoro #
G905930294
UPC #
-
Country of Origin
United States

Dimensions

Jack Height
13.54mm
PCB Thickness - Recommended
1.60mm

Details

Series
43860
Performance Category
3
Color - Resin
Black, Clear
Magnetic
No
Termination Interface Style
Through Hole
Temperature Range - Operating
-40° to +85°C
Component Type
PCB Jack
PCB Locator
Yes
Product Name
Modular Jack 6/6
Inverted / Top Latch
Yes
Material - Metal
Brass, Phosphor Bronze
Voltage - Maximum
150V AC (RMS)
Panel Mount
With Flange
CSA
LR19980
Orientation
Right Angle (Side Entry)
Pitch - Mating Interface
1.02mm
Material - Plating Termination
Tin
Flammability
94V-0
Positions / Loaded Contacts
6/6
UL
E107635
Waterproof / Dustproof
No
Grounding to Panel
Yes
Lightpipes/LEDs
Lightpipes
Material - Plating Mating
Gold
Port Configuration
1x1
Durability (mating cycles max)
500
PCB Retention
Yes
Grounding to PCB
Yes
Current - Maximum per Contact
1.5A
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Plating min - Mating
1.270µm
Shielded
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.