Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Ra Lp Smt Sh Jack 8/ Jack 8/8 W/Sold.Peg 955406880

Modular Connectors / Ethernet Connectors Ra Lp Smt Sh Jack 8/ Jack 8/8 W/Sold.Peg (Discontinued)

  • Mfr # 955406880
  • Zoro # G905930393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
955406880
Zoro #
G905930393
UPC #
-
Country of Origin
China

Dimensions

Jack Height
11.50mm
PCB Thickness - Recommended
1.57mm

Details

Series
95540
Shielded
Yes
Plating min - Mating
0.051µm, 0.600µm
Temperature Range - Operating
-40° to +85°C
Grounding to PCB
Yes
Voltage - Maximum
125V DC
Material - Metal
Copper Alloy
Pitch - Mating Interface
1.02mm
PCB Retention
Yes
Inverted / Top Latch
No
UL
E107635
Positions / Loaded Contacts
8/8
Termination Interface Style
Surface Mount
Port Configuration
1x1
Flammability
94V-0
Performance Category
3
Component Type
PCB Jack
PCB Locator
Yes
Orientation
Right Angle (Side Entry)
Material - Plating Termination
Tin
Product Name
Modular Jack 8/8,RJ45
Material - Plating Mating
Gold over Palladium Nickel
Color - Resin
Black
Current - Maximum per Contact
1.5A
Material - Resin
High Temperature Thermoplastic
Magnetic
No
Waterproof / Dustproof
No
Durability (mating cycles max)
2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.