Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Ra Modular Jack 8/8 Lo-Pro Shlded

  • Mfr # 955406886

  • Zoro # G305930382


product price: $1.59
/ea
Sold in multiples of 145 for $230.55

Key Features

Series
95540
Durability (mating cycles max)
2500
Material - Resin
High Temperature Thermoplastic
Inverted / Top Latch
No
Waterproof / Dustproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955406886
Zoro #
G305930382
UPC #
-
Country of Origin
China

Dimensions

Jack Height
11.50mm
PCB Thickness - Recommended
1.57mm

Details

Series
95540
Durability (mating cycles max)
2500
Material - Resin
High Temperature Thermoplastic
Inverted / Top Latch
No
Waterproof / Dustproof
No
Orientation
Right Angle (Side Entry)
Material - Metal
Copper Alloy
Shielded
Yes
Max-Temp
260
PCB Retention
Yes
Pitch - Mating Interface
1.02mm
Voltage - Maximum
125V DC
Product Name
Modular Jack 8/8,RJ45
Temperature Range - Operating
-40° to +85°C
Component Type
PCB Jack
PCB Locator
Yes
Port Configuration
1x1
Max-Cycle
3
Current - Maximum per Contact
1.5A
Grounding to PCB
Yes
Termination Interface Style
Surface Mount
Plating min - Mating
0.051µm, 0.600µm
UL
E107635
Magnetic
No
Positions / Loaded Contacts
8/8
Material - Plating Mating
Gold over Palladium Nickel
Max-Duration
40
Color - Resin
Black
Material - Plating Termination
Tin
Flammability
94V-0
Performance Category
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.