Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Ra Smt 4/4 Low Profile

  • Mfr # 955016449

  • Zoro # G105930018


product price: $1.55
/ea
Sold in multiples of 98 for $151.90

Key Features

Series
95501
Temperature Range - Operating
-40° to +85°C
Plating min - Mating
0.051µm, 0.600µm
Flammability
94V-0
Max-Duration
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955016449
Zoro #
G105930018
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
11.50mm

Details

Series
95501
Temperature Range - Operating
-40° to +85°C
Plating min - Mating
0.051µm, 0.600µm
Flammability
94V-0
Max-Duration
45
Material - Resin
High Temperature Thermoplastic
Orientation
Right Angle (Side Entry)
UL
E107635
Component Type
PCB Jack
Shielded
No
Current - Maximum per Contact
1.5A
Material - Plating Mating
Gold over Palladium Nickel
Material - Metal
Copper Alloy
Positions / Loaded Contacts
4/4
Magnetic
No
Waterproof / Dustproof
No
PCB Locator
Yes
Inverted / Top Latch
No
Max-Temp
260
Material - Plating Termination
Tin
Color - Resin
Black
Durability (mating cycles max)
2500
Termination Interface Style
Surface Mount
Product Name
Modular Jack 4/4
Voltage - Maximum
125V DC
PCB Retention
Yes
Pitch - Mating Interface
1.02mm
Port Configuration
1x1
Performance Category
3
Max-Cycle
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.