Zoro Homepage

Modular Connectors / Ethernet Connectors Rj11 Mod Jack 6/4 R/A Smt Lopro

  • Mfr # 955016649

  • Zoro # G105930001


product price: $1.19
/ea
Sold in multiples of 196 for $233.24

Key Features

Series
95501
PCB Locator
Yes
Component Type
PCB Jack
PCB Retention
Yes
Temperature Range - Operating
-40° to +85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955016649
Zoro #
G105930001
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
11.50mm

Details

Series
95501
PCB Locator
Yes
Component Type
PCB Jack
PCB Retention
Yes
Temperature Range - Operating
-40° to +85°C
Material - Plating Termination
Tin
Inverted / Top Latch
No
Termination Interface Style
Surface Mount
Waterproof / Dustproof
No
Port Configuration
1x1
Performance Category
3
Pitch - Mating Interface
1.02mm
Color - Resin
Black
Current - Maximum per Contact
1.5A
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
0.051µm, 0.600µm
Durability (mating cycles max)
2500
Positions / Loaded Contacts
6/4
UL
E107635
Voltage - Maximum
125V DC
Max-Cycle
3
Max-Duration
45
Material - Metal
Copper Alloy
Shielded
No
Flammability
94V-0
Material - Plating Mating
Gold over Palladium Nickel
Orientation
Right Angle (Side Entry)
Max-Temp
260
Magnetic
No
Product Name
Modular Jack 6/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.