Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Vert 6/4 Rj-11 Flangeless Stand Pro 424106314

Modular Connectors / Ethernet Connectors Vert 6/4 Rj-11 Flangeless Stand Pro (Discontinued)

  • Mfr # 424106314
  • Zoro # G505929971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424106314
Zoro #
G505929971
UPC #
-
Country of Origin
China

Dimensions

Jack Height
16.38mm
PCB Thickness - Recommended
3.20mm

Details

Series
42410
Max-Temp
235
Plating min - Mating
1.270µm
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
1.02mm
Durability (mating cycles max)
500
Orientation
Vertical (Top Entry)
Temperature Range - Operating
-40° to +80°C
Color - Resin
Black
Port Configuration
1x1
CSA
LR19980
Current - Maximum per Contact
1.5A
Component Type
PCB Jack
Shielded
No
Material - Plating Mating
Gold
UL
E107635
Flammability
94V-0
Material - Resin
Polyester
Material - Plating Termination
Tin
Termination Interface Style
Through Hole
Max-Duration
5
Performance Category
3
PCB Retention
Yes
Voltage - Maximum
125V
Positions / Loaded Contacts
6/4
Max-Cycle
1
Magnetic
No
Product Name
Modular Jack 6/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.