Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Modular Connectors / Ethernet Connectors Vert Pcb 6/4 Rj11 Small Panel Cutout 955032641

Modular Connectors / Ethernet Connectors Vert Pcb 6/4 Rj11 Small Panel Cutout (Discontinued)

  • Mfr # 955032641
  • Zoro # G305930207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955032641
Zoro #
G305930207
UPC #
-
Country of Origin
China

Dimensions

Jack Height
15.70mm
PCB Thickness - Recommended
1.57mm

Details

Series
95503
PCB Locator
Yes
Material - Metal
Copper Alloy
Voltage - Maximum
125V DC
Max-Duration
5
Material - Plating Mating
Gold over Palladium Nickel
Product Name
Modular Jack 6/4
Max-Cycle
1
Port Configuration
1x1
Orientation
Vertical (Top Entry)
Pitch - Mating Interface
1.02mm
Keying to Mating Part
None
Flammability
94V-0
PCB Retention
Yes
Durability (mating cycles max)
2500
Temperature Range - Operating
-40° to +85°C
Color - Resin
Black
Max-Temp
260
Magnetic
No
Termination Interface Style
Through Hole
Waterproof / Dustproof
No
Inverted / Top Latch
No
Current - Maximum per Contact
1.5A
Material - Resin
High Temperature Thermoplastic
Performance Category
3
UL
E107635
Shielded
No
Plating min - Mating
0.051µm, 1.016µm
Component Type
PCB Jack
Positions / Loaded Contacts
6/4
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.