Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Connectors / Ethernet Connectors Vert Smt 6/4 Rj11 Low Profile

  • Mfr # 955036651

  • Zoro # G605930174


product price: $0.84
/ea
Sold in multiples of 90 for $75.60

Key Features

Series
95503
Waterproof / Dustproof
No
Durability (mating cycles max)
2500
Max-Duration
40
Material - Plating Termination
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955036651
Zoro #
G605930174
UPC #
-
Country of Origin
Ireland

Dimensions

PCB Thickness - Recommended
1.57mm
Jack Height
15.70mm

Details

Series
95503
Waterproof / Dustproof
No
Durability (mating cycles max)
2500
Max-Duration
40
Material - Plating Termination
Tin
Max-Cycle
3
Orientation
Vertical (Top Entry)
Inverted / Top Latch
No
Component Type
PCB Jack
Keying to Mating Part
None
Color - Resin
Black
Current - Maximum per Contact
1.5A
Magnetic
No
Plating min - Mating
0.051µm, 1.016µm
Product Name
Modular Jack 6/4
Material - Resin
High Temperature Thermoplastic
Material - Plating Mating
Gold over Palladium Nickel
Positions / Loaded Contacts
6/4
Material - Metal
Copper Alloy
Flammability
94V-0
Temperature Range - Operating
-40° to +85°C
PCB Retention
Yes
Port Configuration
1x1
PCB Locator
Yes
Termination Interface Style
Surface Mount
UL
E107635
Pitch - Mating Interface
1.02mm
Performance Category
3
Shielded
No
Voltage - Maximum
125V DC
Max-Temp
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.