
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061143000
Zoro #
G705785728
UPC #
-
Country of Origin
Mexico
Details
Item
MPO Adapter
Number of Ports
1
Series
106114
Connector Type
Female-Female
Type
Adapter
Component Type
EMI Shielding
Mode
Multimode, Singlemode
Mounting Style
Screws
Product Name
MPO
Panel Mount
With Flange
Shutter
One Side
Orientation
45° Angle
Material - Housing
Die-Cast
Shielded
Yes
Shield Type
EMI Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.