
Mpo Emi Adapter Flange With M2 Holes
Mfr # 1061141400
Zoro # G605785644
product price: $36.39
/eaSold in multiples of 3 for $109.17
Key Features
Number of Ports
1
Connector Type
Female-Female
Series
106114
Type
Adapter
Mounting Style
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1061141400
Zoro #
G605785644
UPC #
-
Country of Origin
Mexico
Details
Item
MPO
Number of Ports
1
Connector Type
Female-Female
Series
106114
Type
Adapter
Mounting Style
Flange
Shutter
One Side
Product Name
MPO
Material - Housing
Die-Cast
Orientation
Straight
Panel Mount
With Flange
Shield Type
EMI Gasket
Shielded
Yes
Mode
Multimode, Singlemode
Component Type
EMI Shielding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.