Zoro Homepage

Mpo Female-To-Mpo Female Trunk Cable Assembly, 50/125 Micro Meter, 3.00Mm, Multimode

  • Mfr # 1062250025

  • Zoro # G505787205


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Series
106225
Length
10 m
Cable Size
3.00mm
Fiber (Core/Cladding)
50/125µm
Cable Length
10.0m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062250025
Zoro #
G505787205
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10 m
Cable Size
3.00mm
Cable Length
10.0m

Details

Series
106225
Fiber (Core/Cladding)
50/125µm
Wire/Cable Type
12 Fiber OM3 Plenum
Single Ended
No
Product Name
MPO
Boot Type
Straight
Mode
Multimode
Connector to Connector
MPO-to-MPO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.