
Mpo Female-To-Mpo Female Trunk Cable Assembly, 9/125 Micro Meter, 3.80Mm, Singlemode
Mfr # 1062250045
Zoro # G105786776
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Series
106225
Length
10 m
Product Name
MPO
Single Ended
No
Mode
Singlemode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1062250045
Zoro #
G105786776
UPC #
-
Country of Origin
Mexico
Dimensions
Length
10 m
Cable Length
10.0m
Cable Size
3.80mm
Details
Series
106225
Product Name
MPO
Single Ended
No
Mode
Singlemode
Wire/Cable Type
12 Fiber OS2 Plenum
Connector to Connector
MPO-to-MPO
Fiber (Core/Cladding)
9/125µm
Boot Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.