Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Mpo Loopback, Multimode, 12 Fiber, 50/125 Micrometer, Standard Pin Out, 5Db Attenuation 1060051003

Mpo Loopback, Multimode, 12 Fiber, 50/125 Micrometer, Standard Pin Out, 5Db Attenuation (Discontinued)

  • Mfr # 1060051003
  • Zoro # G505784945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060051003
Zoro #
G505784945
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
50/125µm
Cable Length
LOOPBACK

Details

Item
Wire Connector
Series
106005
Features
Single Ended
Wire/Cable Type
Ribbon Cable
Single Ended
Yes
Mode
Multimode
Fiber (Core/Cladding)
50/125µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.