Zoro Homepage

Mpo(F) Strt Trunk Cbl Sm 12F Pln 10M

  • Mfr # 1062250009

  • Zoro # G105787186


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Length
10 m
Series
106225
Boot Type
Straight
Fiber (Core/Cladding)
9/125µm
Cable Length
10.0m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062250009
Zoro #
G105787186
UPC #
-
Country of Origin
Mexico

Dimensions

Length
10 m
Cable Length
10.0m
Cable Size
3.00mm

Details

Item
Wire Connector
Series
106225
Boot Type
Straight
Fiber (Core/Cladding)
9/125µm
Wire/Cable Type
12 Fiber OS2 Plenum
Single Ended
No
Connector to Connector
MPO-to-MPO
Mode
Singlemode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.