Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

microSD/SIM Card Combo Connector, Natural, 10 V AC/DC, 0.5 A (Discontinued)

  • Mfr # 1041681616
  • Zoro # G705787630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041681616
Zoro #
G705787630
UPC #
889056024020
Country of Origin
Korea, Republic of

Details

Item
microSD/SIM Card Combo Connector
Type
Push-Pull
Color
Natural
Maximum Voltage
10 V AC/DC
Current
0.5 A
Maximum Operating Temperature
260 Degrees C
Material
Liquid Crystal Polymer
Max. Voltage
10V AC/DC
Hole Center to Center
1.1 mm, 2.54 mm
Max. Temp.
260°C
Terminal Type
Surface Mount
Series
104168
Wire Connector Style
Push-Pull
Sub-Category
Memory Card Sockets
Number of Contacts
8
Contact Finish
Gold over Palladium Nickel
Current Rating
0.5 A
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.