Zoro Homepage

Mtp Adapt Full Flng Snap/Screw Mount Blk

  • Mfr # 1061810000

  • Zoro # G105786912


product price: $20.75
/ea
Sold in multiples of 4 for $83.00

Key Features

Type
Adapter
Color
Black
Number of Ports
1
Material
Polymer
Series
106181
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061810000
Zoro #
G105786912
UPC #
-
Country of Origin
United States

Details

Item
MTP
Type
Adapter
Color
Black
Number of Ports
1
Material
Polymer
Series
106181
Connector Type
Female-Female
Shutter
No
Product Name
MTP
Mounting Style
Screws
Mode
Singlemode and Multimode
Component Type
Standard
Orientation
Straight
Shielded
No
Panel Mount
With Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.