Zoro Homepage

Mtp24(F) To 2Xvb Pod Jpr Mm 50/125 0.5M

  • Mfr # 1062672021

  • Zoro # G305786705


product price: $151.99
/ea
Free Shipping & Returns

Key Features

RoHS Compliant
Yes
Length
0.5 m
Series
106267
Connector to Connector
VersaBeam POD-to-24F MTP(F)
Fiber (Core/Cladding)
50/125µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062672021
Zoro #
G305786705
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.5 m
Cable Size
50/125µm
Cable Length
0.50m

Details

Item
Wire Connector
RoHS Compliant
Yes
Series
106267
Connector to Connector
VersaBeam POD-to-24F MTP(F)
Fiber (Core/Cladding)
50/125µm
Boot Type
Straight
Single Ended
No
Wire/Cable Type
Fiber Optic
Mode
Multimode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.