Zoro Homepage
This item is Discontinued.
Molex Inline Splice Wire Connector, 10 AWG Max, Yellow, Polypropylene Insulation, 600 V 192160002

Inline Splice Wire Connector, 10 AWG Max, Yellow, Polypropylene Insulation, 600 V (Discontinued)

  • Mfr # 192160002
  • Zoro # G305790269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192160002
Zoro #
G305790269
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
4.83 mm
Wire Insulation Diameter
4.83mm & 4.32mm
For Minimum Wire Size - Solid
12 AWG

Details

Item
Inline Splice Wire Connector
Type
Splice
Color
Yellow
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Series
19216
Material
Copper
Standards
UL E32244
Finish
Tin Plated
Terminal Finish
Tin Plated
Barrel Type
Closed
Material - Plating Termination
Tin
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.