Zoro Homepage

MultiCat Backshell 8CKT Key A

  • Mfr # 205929-0080

  • Zoro # G2091449


product price: $1.49
/ea
Sold in multiples of 70 for $104.30

Key Features

Color
Black
Maximum Operating Temperature
150 Degrees C
RoHS Compliant
Yes
Material
Polyetherimide
Number of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205929-0080
Zoro #
G2091449
UPC #
-
Country of Origin
Germany

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
150 Degrees C
RoHS Compliant
Yes
Material
Polyetherimide
Number of Contacts
8
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.