Zoro Homepage

Multicat Mid-Power Veritcal Header, 8 Circuits, Pc Tail Length 2.90Mm, Key A, Black

  • Mfr # 2059271110

  • Zoro # G605963912


product price: $8.69
/ea
Sold in multiples of 8 for $69.52

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
500V AC/DC
Maximum Voltage
500 V AC/DC
Current
6.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059271110
Zoro #
G605963912
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
0.102 µm

Details

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
500V AC/DC
Maximum Voltage
500 V AC/DC
Current
6.5 A
Standards
UL E29179
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Contact Finish
Gold Plated
Max. Temp.
150°C
Current Rating
6.5 A
Number of Contacts
8
Hole Center to Center
3.6 mm
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.