Zoro Homepage

MUO 2.5 W/W DUAL ROW ASSEMBLY 4P

  • Mfr # 505596-0401

  • Zoro # G400442476


product price: $0.36
/ea
Sold in multiples of 300 for $108.00

Key Features

Color
Black
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505596-0401
Zoro #
G400442476
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Material
Polyamide
Standards
UL E29179
Number of Rows
2
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.